Motion
ZUSAVB75005
Brown Viton O-Ring - Dash 005 - Pack of 100
Mi Item #11484572
MFR #ZUSAVB75005
Price$15.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brown Viton O-Ring - Dash 005 - Pack of 100
Mi Item #11484572
MFR #ZUSAVB75005

Mfr description
ZUSAVB75005 BROWN VITON O-RING - DASH 00
  • Colored brown for easy identification over black O-Rings
  • Viton O-Rings have excellent resistance to a broad range of chemicals, oils, water, and high temperatures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.45/each

Specifications

Dimensions

  • Inside Diameter  
    0.101 in
  • Outside Diameter  
    0.241 in

Details

  • Color
    Brown
  • Cross Section
    0.070 in
  • Cross Section Shape
    Round
  • Durometer
    75A
  • Grade
    Standard
  • Material
    Viton
  • Product Type
    O-Rings
  • Standard Package Quantity
    100
  • Temperature Range
    -15° to 400° F
  • UPC_NO
    193005296841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)