Motion
ZUSAVB75119
Brown Viton O-Ring - Dash 119 - Pack of 50
MI ITEM #11484635
MFR #ZUSAVB75119
List Price$33.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brown Viton O-Ring - Dash 119 - Pack of 50
MI ITEM #11484635
MFR #ZUSAVB75119

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.03/each for your price

Overview

Mfr description
ZUSAVB75119 BROWN VITON O-RING - DASH 11
  • Colored brown for easy identification over black O-Rings
  • Viton O-Rings have excellent resistance to a broad range of chemicals, oils, water, and high temperatures

Specifications

  • Cross Section
    0.103 in
  • Inside Diameter
  • Color
    Brown
  • Outside Diameter
  • Material
    Viton
  • Cross Section Shape
    Round
  • Temperature Range
    -15° to 400° F
  • Durometer
    75A
  • Standard Package Quantity
    50
  • Grade
    Standard
  • Product Type
    O-Rings
  • UPC_NO
    193005297473

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text