Motion
ZUSAVB75M3X24

USA INDUSTRIALS INC
ZUSAVB75M3X24

Brown Viton O-Ring - 3mm Wide 24mm ID - Pack of 10
MI ITEM #11484935
MFR #ZUSAVB75M3X24
Price$22.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAVB75M3X24

Brown Viton O-Ring - 3mm Wide 24mm ID - Pack of 10
MI ITEM #11484935
MFR #ZUSAVB75M3X24

Mfr description
ZUSAVB75M3X24 BROWN VITON O-RING - 3MM W
  • Colored brown for easy identification over black O-Rings
  • Viton O-Rings have excellent resistance to a broad range of chemicals, oils, water, and high temperatures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.32/each

Specifications

Dimensions

  • Inside Diameter  
    24 mm
  • Outside Diameter  
    30 mm

Details

  • Color
    Brown
  • Cross Section
    3 mm
  • Cross Section Shape
    Round
  • Durometer
    75A
  • Grade
    Standard
  • Material
    Viton
  • Product Type
    O-Rings
  • Standard Package Quantity
    10
  • Temperature Range
    -15° to 400° F
  • UPC_NO
    193005301385

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)