Motion
ZUSAV60002
Soft FDA Viton O-Ring - Dash 002 - Pack of 25
MI ITEM #11485040
MFR #ZUSAV60002
List Price$11.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soft FDA Viton O-Ring - Dash 002 - Pack of 25
MI ITEM #11485040
MFR #ZUSAV60002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.04/each for your price

Overview

Mfr description
ZUSAV60002 SOFT FDA VITON O-RING - DASH
  • Soft durometer makes these easier to compress than standard Viton
  • These O-Rings are made of FDA materials
  • Viton O-Rings have excellent resistance to a broad range of chemicals, oils, water, and high temperatures

Specifications

  • Cross Section
    0.050 in
  • Inside Diameter
  • Color
    White
  • Outside Diameter
  • Material
    Viton
  • Cross Section Shape
    Round
  • Temperature Range
    -15° to 400° F
  • Durometer
    60A
  • Standard Package Quantity
    25
  • Grade
    Food
  • Specifications Met
    FDA
  • UPC_NO
    193005286576
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text