Motion
ZCLNV70007
Clean Room Viton O-Ring - Dash 007 - Pack of 25
MI ITEM #11485144
MFR #ZCLNV70007
List Price$41.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clean Room Viton O-Ring - Dash 007 - Pack of 25
MI ITEM #11485144
MFR #ZCLNV70007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.97/each for your price

Overview

Mfr description
ZCLNV70007 CLEAN ROOM VITON O-RING - DAS
  • These Medical Grade O-Rings are cleaned and bagged in an ISO Class 10,000 Clean Room to remove surface contaminants
  • Viton O-Rings have excellent resistance to a broad range of chemicals, oils, water, and high temperatures

Specifications

  • Cross Section
    0.070 in
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    Viton
  • Cross Section Shape
    Round
  • Temperature Range
    -15° to 400° F
  • Durometer
    75A
  • Standard Package Quantity
    25
  • Grade
    Clean Room
  • Specifications Met
    FDA, USP Class VI, ISO Class 10,000 Clean Room
  • UPC_NO
    193005136734
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text