Motion
ZCLNV70009
Clean Room Viton O-Ring - Dash 009 - Pack of 25
Mi Item #11485146
MFR #ZCLNV70009
Price$44.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clean Room Viton O-Ring - Dash 009 - Pack of 25
Mi Item #11485146
MFR #ZCLNV70009

Mfr description
ZCLNV70009 CLEAN ROOM VITON O-RING - DAS
  • These Medical Grade O-Rings are cleaned and bagged in an ISO Class 10,000 Clean Room to remove surface contaminants
  • Viton O-Rings have excellent resistance to a broad range of chemicals, oils, water, and high temperatures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.74/each

Specifications

Dimensions

  • Inside Diameter  
    0.176 in
  • Outside Diameter  
    0.348 in

Details

  • Color
    Black
  • Cross Section
    0.070 in
  • Cross Section Shape
    Round
  • Durometer
    75A
  • Grade
    Clean Room
  • Material
    Viton
  • Product Type
    O-Rings
  • Specifications Met
    FDA, USP Class VI, ISO Class 10,000 Clean Room
  • Standard Package Quantity
    25
  • Temperature Range
    -15° to 400° F
  • UPC_NO
    193005136758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)