Motion
ZUSAVSQ70006
Square Profile Viton O-Ring - Dash 006 - Pack of 50
MI ITEM #11485173
MFR #ZUSAVSQ70006
Price$33.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square Profile Viton O-Ring - Dash 006 - Pack of 50
MI ITEM #11485173
MFR #ZUSAVSQ70006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.48/each

Specifications

Dimensions

  • Inside Diameter  
    0.114 in
  • Outside Diameter  
    0.254 in

Details

  • Color
    Black
  • Cross Section
    .070 in
  • Cross Section Shape
    Square
  • Durometer
    75A
  • Grade
    Standard
  • Material
    Viton
  • Product Type
    O-Rings
  • Standard Package Quantity
    50
  • Temperature Range
    -15° to 400° F
  • UPC_NO
    193005338732

Overview

Mfr description
ZUSAVSQ70006 SQUARE PROFILE VITON O-RING
  • Square profile O-Rings require less squeeze to make an effective seal and won’t roll or twist in moving applications
  • Viton O-Rings have excellent resistance to a broad range of chemicals, oils, water, and high temperatures

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought