Motion
ZUSAVSQ70010
O-Ring - .070 in Cross Section, 0.239 in ID, 0.379 in OD, Viton Material
MI ITEM #11485177
MFR #ZUSAVSQ70010
Price$73.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - .070 in Cross Section, 0.239 in ID, 0.379 in OD, Viton Material
MI ITEM #11485177
MFR #ZUSAVSQ70010

Mfr description
ZUSAVSQ70010 SQUARE PROFILE VITON O-RING
  • Square profile O-Rings require less squeeze to make an effective seal and won’t roll or twist in moving applications
  • Viton O-Rings have excellent resistance to a broad range of chemicals, oils, water, and high temperatures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.49/each

Specifications

Dimensions

  • Inside Diameter  
    0.239 in
  • Outside Diameter  
    0.379 in

Details

  • Color
    Black
  • Cross Section
    .070 in
  • Cross Section Shape
    Square
  • Durometer
    75A
  • Grade
    Standard
  • Material
    Viton
  • Product Type
    O-Rings
  • Standard Package Quantity
    50
  • Temperature Range
    -15° to 400° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)