Motion
ZUSAVSQ70015
Square Profile Viton O-Ring - Dash 015 - Pack of 25
MI ITEM #11485182
MFR #ZUSAVSQ70015
List Price$35.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square Profile Viton O-Ring - Dash 015 - Pack of 25
MI ITEM #11485182
MFR #ZUSAVSQ70015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.15/each for your price

Overview

Mfr description
ZUSAVSQ70015 SQUARE PROFILE VITON O-RING
  • Square profile O-Rings require less squeeze to make an effective seal and won’t roll or twist in moving applications
  • Viton O-Rings have excellent resistance to a broad range of chemicals, oils, water, and high temperatures

Specifications

  • Cross Section
    .070 in
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    Viton
  • Cross Section Shape
    Square
  • Temperature Range
    -15° to 400° F
  • Durometer
    75A
  • Standard Package Quantity
    25
  • Grade
    Standard
  • Product Type
    O-Rings
  • UPC_NO
    193005338824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text