Motion
ZUSAV75MD003
Metal Detectable FDA Viton O-Ring - Dash 003 - Pack of 5
MI ITEM #11485338
MFR #ZUSAV75MD003
List Price$14.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Detectable FDA Viton O-Ring - Dash 003 - Pack of 5
MI ITEM #11485338
MFR #ZUSAV75MD003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.27/each for your price

Overview

Mfr description
ZUSAV75MD003 METAL DETECTABLE FDA VITON
  • Metal fillers allow these FDA O-Rings to be picked up by metal detection systems should they tear or fall into the process stream
  • Viton O-Rings have excellent resistance to a broad range of chemicals, oils, water, and high temperatures

Specifications

  • Cross Section
    0.060 in
  • Inside Diameter
  • Color
    Blue
  • Outside Diameter
  • Material
    Viton
  • Cross Section Shape
    Round
  • Temperature Range
    -15° to 400° F
  • Durometer
    75A
  • Standard Package Quantity
    5
  • Grade
    Metal Detectable
  • Specifications Met
    FDA
  • UPC_NO
    193005291860
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text