Motion
ZUSAS70FDA029

USA INDUSTRIALS INC
ZUSAS70FDA029

Silicone O-Ring - Dash 029 - Pack of 25
MI ITEM #11485442
MFR #ZUSAS70FDA029
Your Price$12.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAS70FDA029

Silicone O-Ring - Dash 029 - Pack of 25
MI ITEM #11485442
MFR #ZUSAS70FDA029

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.20/each(List $15.25)

Overview

Mfr description
ZUSAS70FDA029 SILICONE O-RING - DASH 029
  • These Silicone O-Rings are made of FDA materials and ideal for use in food and beverage applications
  • Silicone has an excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water

Specifications

  • Cross Section
    0.070 in
  • Inside Diameter
  • Color
    Red
  • Outside Diameter
  • Material
    Silicone
  • Cross Section Shape
    Round
  • Temperature Range
    -80° to 450° F
  • Durometer
    70A
  • Standard Package Quantity
    25
  • Grade
    Food
  • Specifications Met
    FDA
  • UPC_NO
    193005255152
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text