Motion
ZUSAS70FDA409

USA INDUSTRIALS INC
ZUSAS70FDA409

Silicone O-Ring - Dash 409 - Pack of 1
MI ITEM #11485716
MFR #ZUSAS70FDA409
Price$14.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAS70FDA409

Silicone O-Ring - Dash 409 - Pack of 1
MI ITEM #11485716
MFR #ZUSAS70FDA409

Mfr description
ZUSAS70FDA409 SILICONE O-RING - DASH 409
  • These Silicone O-Rings are made of FDA materials and ideal for use in food and beverage applications
  • Silicone has an excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.17/each

Specifications

Dimensions

  • Inside Diameter  
    2.475 in
  • Outside Diameter  
    3.025 in

Details

  • Color
    Red
  • Cross Section
    0.275 in
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Food
  • Material
    Silicone
  • Product Type
    O-Rings
  • Specifications Met
    FDA
  • Standard Package Quantity
    1
  • Temperature Range
    -80° to 450° F
  • UPC_NO
    193005259198

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)