Motion
ZUSAS1x4
Silicone O-Ring - 1mm Wide 4mm ID - Pack of 50
MI ITEM #11485829
MFR #ZUSAS1x4
Price$18.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone O-Ring - 1mm Wide 4mm ID - Pack of 50
MI ITEM #11485829
MFR #ZUSAS1x4

Mfr description
ZUSAS1X4 SILICONE O-RING - 1MM WIDE 4MM
  • These Silicone O-Rings are made of FDA materials and ideal for use in food and beverage applications
  • Silicone has an excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.38/each

Specifications

Dimensions

  • Inside Diameter  
    4 mm
  • Outside Diameter  
    6 mm

Details

  • Color
    Red
  • Cross Section
    1 mm
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Food
  • Material
    Silicone
  • Product Type
    O-Rings
  • Specifications Met
    FDA
  • Standard Package Quantity
    50
  • Temperature Range
    -80° to 450° F
  • UPC_NO
    193005245870

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)