Motion
ZUSAS70FDA1.5X2

USA INDUSTRIALS INC
ZUSAS70FDA1.5X2

Silicone O-Ring - 1.5mm Wide 2mm ID - Pack of 50
Mi Item #11485874
MFR #ZUSAS70FDA1.5X2
Price$13.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAS70FDA1.5X2

Silicone O-Ring - 1.5mm Wide 2mm ID - Pack of 50
Mi Item #11485874
MFR #ZUSAS70FDA1.5X2

Mfr description
ZUSAS70FDA1.5X2 SILICONE O-RING - 1.5MM
  • These Silicone O-Rings are made of FDA materials and ideal for use in food and beverage applications
  • Silicone has an excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.41/each

Specifications

Dimensions

  • Inside Diameter  
    2 mm
  • Outside Diameter  
    5 mm

Details

  • Color
    Red
  • Cross Section
    1.5 mm
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Food
  • Material
    Silicone
  • Product Type
    O-Rings
  • Specifications Met
    FDA
  • Standard Package Quantity
    50
  • Temperature Range
    -80° to 450° F
  • UPC_NO
    193005255398
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)