Motion
ZUSAS70FDA1.6x13.1

USA INDUSTRIALS INC
ZUSAS70FDA1.6x13.1

Silicone O-Ring - 1.6mm Wide 13.1mm ID - Pack of 10
MI ITEM #11485891
MFR #ZUSAS70FDA1.6x13.1
Price$16.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAS70FDA1.6x13.1

Silicone O-Ring - 1.6mm Wide 13.1mm ID - Pack of 10
MI ITEM #11485891
MFR #ZUSAS70FDA1.6x13.1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.67/each

Specifications

Dimensions

  • Inside Diameter  
    13.1 mm
  • Outside Diameter  
    16.3 mm

Details

  • Color
    Red
  • Cross Section
    1.6 mm
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Food
  • Material
    Silicone
  • Product Type
    O-Rings
  • Specifications Met
    FDA
  • Standard Package Quantity
    10
  • Temperature Range
    -80° to 450° F
  • UPC_NO
    193005255619

Overview

Mfr description
ZUSAS70FDA1.6X13.1 SILICONE O-RING - 1.6
  • These Silicone O-Rings are made of FDA materials and ideal for use in food and beverage applications
  • Silicone has an excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought