Motion
ZUSAS70FDA2.5X27

USA INDUSTRIALS INC
ZUSAS70FDA2.5X27

Silicone O-Ring - 2.5mm Wide 27mm ID - Pack of 25
Mi Item #11485917
MFR #ZUSAS70FDA2.5X27
Price$20.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAS70FDA2.5X27

Silicone O-Ring - 2.5mm Wide 27mm ID - Pack of 25
Mi Item #11485917
MFR #ZUSAS70FDA2.5X27

Mfr description
ZUSAS70FDA2.5X27 SILICONE O-RING - 2.5MM
  • These Silicone O-Rings are made of FDA materials and ideal for use in food and beverage applications
  • Silicone has an excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.61/each

Specifications

Dimensions

  • Inside Diameter  
    27 mm
  • Outside Diameter  
    32 mm

Details

  • Color
    Red
  • Cross Section
    2.5 mm
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Food
  • Material
    Silicone
  • Product Type
    O-Rings
  • Specifications Met
    FDA
  • Standard Package Quantity
    25
  • Temperature Range
    -80° to 450° F
  • UPC_NO
    193005256593
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)