Motion
ZUSAS70FDA2.5X35

USA INDUSTRIALS INC
ZUSAS70FDA2.5X35

Silicone O-Ring - 2.5mm Wide 35mm ID - Pack of 10
MI ITEM #11485919
MFR #ZUSAS70FDA2.5X35
List Price$14.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAS70FDA2.5X35

Silicone O-Ring - 2.5mm Wide 35mm ID - Pack of 10
MI ITEM #11485919
MFR #ZUSAS70FDA2.5X35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.29/each for your price

Overview

Mfr description
ZUSAS70FDA2.5X35 SILICONE O-RING - 2.5MM
  • These Silicone O-Rings are made of FDA materials and ideal for use in food and beverage applications
  • Silicone has an excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water

Specifications

  • Cross Section
    2.5 mm
  • Inside Diameter
  • Color
    Red
  • Outside Diameter
  • Material
    Silicone
  • Cross Section Shape
    Round
  • Temperature Range
    -80° to 450° F
  • Durometer
    70A
  • Standard Package Quantity
    10
  • Grade
    Food
  • Specifications Met
    FDA
  • UPC_NO
    193005256616
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought