Motion
ZUSAS70FDA3X55

USA INDUSTRIALS INC
ZUSAS70FDA3X55

Silicone O-Ring - 3mm Wide 55mm ID - Pack of 5
Mi Item #11485984
MFR #ZUSAS70FDA3X55
Price$10.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAS70FDA3X55

Silicone O-Ring - 3mm Wide 55mm ID - Pack of 5
Mi Item #11485984
MFR #ZUSAS70FDA3X55

Mfr description
ZUSAS70FDA3X55 SILICONE O-RING - 3MM WID
  • These Silicone O-Rings are made of FDA materials and ideal for use in food and beverage applications
  • Silicone has an excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.68/each

Specifications

Dimensions

  • Inside Diameter  
    55 mm
  • Outside Diameter  
    61 mm

Details

  • Color
    Red
  • Cross Section
    3 mm
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Food
  • Material
    Silicone
  • Product Type
    O-Rings
  • Specifications Met
    FDA
  • Standard Package Quantity
    5
  • Temperature Range
    -80° to 450° F
  • UPC_NO
    193005258955
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)