Motion
ZUSAS70FDA3X75

USA INDUSTRIALS INC
ZUSAS70FDA3X75

Silicone O-Ring - 3mm Wide 75mm ID - Pack of 5
MI ITEM #11485992
MFR #ZUSAS70FDA3X75
Price$13.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAS70FDA3X75

Silicone O-Ring - 3mm Wide 75mm ID - Pack of 5
MI ITEM #11485992
MFR #ZUSAS70FDA3X75

Mfr description
ZUSAS70FDA3X75 SILICONE O-RING - 3MM WID
  • These Silicone O-Rings are made of FDA materials and ideal for use in food and beverage applications
  • Silicone has an excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.31/each

Specifications

Dimensions

  • Inside Diameter  
    75 mm
  • Outside Diameter  
    81 mm

Details

  • Color
    Red
  • Cross Section
    3 mm
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Food
  • Material
    Silicone
  • Product Type
    O-Rings
  • Specifications Met
    FDA
  • Standard Package Quantity
    5
  • Temperature Range
    -80° to 450° F
  • UPC_NO
    193005259037

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)