Motion
ZUSAS70COND112

USA INDUSTRIALS INC
ZUSAS70COND112

Conductive Silicone O-Ring - Dash 112 - Pack of 5
MI ITEM #11486044
MFR #ZUSAS70COND112
List Price$12.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAS70COND112

Conductive Silicone O-Ring - Dash 112 - Pack of 5
MI ITEM #11486044
MFR #ZUSAS70COND112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.10/each for your price

Overview

Mfr description
ZUSAS70COND112 CONDUCTIVE SILICONE O-RIN
  • These Silicone O-Rings conduct electricity to help keep electricity away from sensitive equipment and instruments
  • Silicone has an excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water

Specifications

  • Cross Section
    0.103 in
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    Silicone
  • Cross Section Shape
    Round
  • Temperature Range
    -60° to 400° F
  • Durometer
    70A
  • Standard Package Quantity
    5
  • Grade
    Conductive
  • Product Type
    O-Rings
  • UPC_NO
    193005251550

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text