Motion
ZUSAS70COND212

USA INDUSTRIALS INC
ZUSAS70COND212

Conductive Silicone O-Ring - Dash 212 - Pack of 5
Mi Item #11486055
MFR #ZUSAS70COND212
Price$13.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAS70COND212

Conductive Silicone O-Ring - Dash 212 - Pack of 5
Mi Item #11486055
MFR #ZUSAS70COND212

Mfr description
ZUSAS70COND212 CONDUCTIVE SILICONE O-RIN
  • These Silicone O-Rings conduct electricity to help keep electricity away from sensitive equipment and instruments
  • Silicone has an excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.16/each

Specifications

Dimensions

  • Inside Diameter  
    0.859 in
  • Outside Diameter  
    1.137 in

Details

  • Color
    Black
  • Cross Section
    0.139 in
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Conductive
  • Material
    Silicone
  • Product Type
    O-Rings
  • Standard Package Quantity
    5
  • Temperature Range
    -60° to 400° F
  • UPC_NO
    193005252335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)