Motion
ZUSAS50FDA006

USA INDUSTRIALS INC
ZUSAS50FDA006

Soft Silicone O-Ring - Dash 006 - Pack of 25
MI ITEM #11486064
MFR #ZUSAS50FDA006
List Price$6.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAS50FDA006

Soft Silicone O-Ring - Dash 006 - Pack of 25
MI ITEM #11486064
MFR #ZUSAS50FDA006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.64/each for your price

Overview

Mfr description
ZUSAS50FDA006 SOFT SILICONE O-RING - DAS
  • Soft durometer makes these easier to compress than standard Silicone
  • This makes them an ideal seal at low pressures or when needing to conform to worn grooves
  • Silicone has an excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water

Specifications

  • Cross Section
    0.070 in
  • Inside Diameter
  • Color
    Red
  • Outside Diameter
  • Material
    Silicone
  • Cross Section Shape
    Round
  • Temperature Range
    -80° to 450° F
  • Durometer
    50A
  • Standard Package Quantity
    25
  • Grade
    Food
  • Specifications Met
    FDA, 3A 18-03
  • UPC_NO
    193005246389
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text