Motion
ZUSAS50FDA014

USA INDUSTRIALS INC
ZUSAS50FDA014

Soft Silicone O-Ring - Dash 014 - Pack of 25
MI ITEM #11486072
MFR #ZUSAS50FDA014
Price$13.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAS50FDA014

Soft Silicone O-Ring - Dash 014 - Pack of 25
MI ITEM #11486072
MFR #ZUSAS50FDA014

Mfr description
ZUSAS50FDA014 SOFT SILICONE O-RING - DAS
  • Soft durometer makes these easier to compress than standard Silicone
  • This makes them an ideal seal at low pressures or when needing to conform to worn grooves
  • Silicone has an excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.74/each

Specifications

Dimensions

  • Inside Diameter  
    0.489 in
  • Outside Diameter  
    0.629 in

Details

  • Color
    Red
  • Cross Section
    0.070 in
  • Cross Section Shape
    Round
  • Durometer
    50A
  • Grade
    Food
  • Material
    Silicone
  • Product Type
    O-Rings
  • Specifications Met
    FDA, 3A 18-03
  • Standard Package Quantity
    25
  • Temperature Range
    -80° to 450° F
  • UPC_NO
    193005246464

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)