Motion
ZUSAS70MD004
Metal Detectable FDA Silicone O-Ring - Dash 004 - Pack of 10
MI ITEM #11486145
MFR #ZUSAS70MD004
Price$16.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Detectable FDA Silicone O-Ring - Dash 004 - Pack of 10
MI ITEM #11486145
MFR #ZUSAS70MD004

Mfr description
ZUSAS70MD004 METAL DETECTABLE FDA SILICO
  • Metal fillers allow these FDA O-Rings to be picked up by metal detection systems should they tear or fall into the process stream
  • Silicone has an excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.67/each

Specifications

Dimensions

  • Inside Diameter  
    0.07 in
  • Outside Diameter  
    0.21 in

Details

  • Color
    Red
  • Cross Section
    0.070 in
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Metal Detectable
  • Material
    Silicone
  • Product Type
    O-Rings
  • Specifications Met
    FDA
  • Standard Package Quantity
    10
  • Temperature Range
    -80° to 450° F
  • UPC_NO
    193005260248

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)