Motion
ZUSAE70009
EPDM O-Ring - Dash 009 - Pack of 100
Mi Item #11486228
MFR #ZUSAE70009
Price$10.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPDM O-Ring - Dash 009 - Pack of 100
Mi Item #11486228
MFR #ZUSAE70009

Mfr description
ZUSAE70009 EPDM O-RING - DASH 009 - PACK
  • EPDM is a strong material with a broad temperature range
  • It has excellent resistance to water, steam, and many chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.46/each

Specifications

Dimensions

  • Inside Diameter  
    0.176 in
  • Outside Diameter  
    0.348 in

Details

  • Color
    Black
  • Cross Section
    0.070 in
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Standard
  • Material
    EPDM
  • Product Type
    O-Rings
  • Standard Package Quantity
    100
  • Temperature Range
    -70° to 300° F
  • UPC_NO
    193005190798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)