Motion
ZUSAE70045
EPDM O-Ring - Dash 045 - Pack of 5
MI ITEM #11486264
MFR #ZUSAE70045
List Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPDM O-Ring - Dash 045 - Pack of 5
MI ITEM #11486264
MFR #ZUSAE70045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.10/each for your price

Overview

Mfr description
ZUSAE70045 EPDM O-RING - DASH 045 - PACK
  • EPDM is a strong material with a broad temperature range
  • It has excellent resistance to water, steam, and many chemicals

Specifications

  • Cross Section
    0.070 in
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    EPDM
  • Cross Section Shape
    Round
  • Temperature Range
    -70° to 300° F
  • Durometer
    70A
  • Standard Package Quantity
    5
  • Grade
    Standard
  • Product Type
    O-Rings
  • UPC_NO
    193005191153

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text