Motion
ZUSAE70218
EPDM O-Ring - Dash 218 - Pack of 10
MI ITEM #11486336
MFR #ZUSAE70218
Price$8.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPDM O-Ring - Dash 218 - Pack of 10
MI ITEM #11486336
MFR #ZUSAE70218

Mfr description
ZUSAE70218 EPDM O-RING - DASH 218 - PACK
  • EPDM is a strong material with a broad temperature range
  • It has excellent resistance to water, steam, and many chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.84/each

Specifications

Dimensions

  • Inside Diameter  
    1.234 in
  • Outside Diameter  
    1.512 in

Details

  • Color
    Black
  • Cross Section
    0.139 in
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Standard
  • Material
    EPDM
  • Product Type
    O-Rings
  • Standard Package Quantity
    10
  • Temperature Range
    -70° to 300° F
  • UPC_NO
    193005192167

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)