Motion
ZUSAE70328
EPDM O-Ring - Dash 328 - Pack of 5
MI ITEM #11486377
MFR #ZUSAE70328
Price$10.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPDM O-Ring - Dash 328 - Pack of 5
MI ITEM #11486377
MFR #ZUSAE70328

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.35/each

Specifications

Dimensions

  • Inside Diameter  
    1.85 in
  • Outside Diameter  
    2.27 in

Details

  • Color
    Black
  • Cross Section
    0.210 in
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Standard
  • Material
    EPDM
  • Product Type
    O-Rings
  • Standard Package Quantity
    5
  • Temperature Range
    -70° to 300° F
  • UPC_NO
    193005193027

Overview

Mfr description
ZUSAE70328 EPDM O-RING - DASH 328 - PACK
  • EPDM is a strong material with a broad temperature range
  • It has excellent resistance to water, steam, and many chemicals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought