Motion
ZUSAE1.5X5
EPDM O-Ring - 1.5mm Wide 5mm ID - Pack of 50
MI ITEM #11486396
MFR #ZUSAE1.5X5
Price$8.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPDM O-Ring - 1.5mm Wide 5mm ID - Pack of 50
MI ITEM #11486396
MFR #ZUSAE1.5X5

Mfr description
ZUSAE1.5X5 EPDM O-RING - 1.5MM WIDE 5MM
  • EPDM is a strong material with a broad temperature range
  • It has excellent resistance to water, steam, and many chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.03/each

Specifications

Dimensions

  • Inside Diameter  
    5 mm
  • Outside Diameter  
    8 mm

Details

  • Color
    Black
  • Cross Section
    1.5 mm
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Standard
  • Material
    EPDM
  • Product Type
    O-Rings
  • Standard Package Quantity
    50
  • Temperature Range
    -70° to 300° F
  • UPC_NO
    193005186852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)