Motion
ZUSAE1X6
EPDM O-Ring - 1mm Wide 6mm ID - Pack of 50
MI ITEM #11486409
MFR #ZUSAE1X6
Price$5.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPDM O-Ring - 1mm Wide 6mm ID - Pack of 50
MI ITEM #11486409
MFR #ZUSAE1X6

Mfr description
ZUSAE1X6 EPDM O-RING - 1MM WIDE 6MM ID -
  • EPDM is a strong material with a broad temperature range
  • It has excellent resistance to water, steam, and many chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.51/each

Specifications

Dimensions

  • Inside Diameter  
    6 mm
  • Outside Diameter  
    8 mm

Details

  • Color
    Black
  • Cross Section
    1 mm
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Standard
  • Material
    EPDM
  • Product Type
    O-Rings
  • Standard Package Quantity
    50
  • Temperature Range
    -70° to 300° F
  • UPC_NO
    193005187156

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)