Motion
ZUSAE2X17
EPDM O-Ring - 2mm Wide 17mm ID - Pack of 50
Mi Item #11486429
MFR #ZUSAE2X17
Price$12.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPDM O-Ring - 2mm Wide 17mm ID - Pack of 50
Mi Item #11486429
MFR #ZUSAE2X17

Mfr description
ZUSAE2X17 EPDM O-RING - 2MM WIDE 17MM ID
  • EPDM is a strong material with a broad temperature range
  • It has excellent resistance to water, steam, and many chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.12/each

Specifications

Dimensions

  • Inside Diameter  
    17 mm
  • Outside Diameter  
    21 mm

Details

  • Color
    Black
  • Cross Section
    2 mm
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Standard
  • Material
    EPDM
  • Product Type
    O-Rings
  • Standard Package Quantity
    50
  • Temperature Range
    -70° to 300° F
  • UPC_NO
    193005187750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)