Motion
ZUSAE70FDA015

USA INDUSTRIALS INC
ZUSAE70FDA015

FDA & NSF EPDM O-Ring - Dash 015 - Pack of 25
MI ITEM #11486445
MFR #ZUSAE70FDA015
List Price$15.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAE70FDA015

FDA & NSF EPDM O-Ring - Dash 015 - Pack of 25
MI ITEM #11486445
MFR #ZUSAE70FDA015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.91/each for your price

Overview

Mfr description
ZUSAE70FDA015 FDA & NSF EPDM O-RING - DA
  • These EPDM O-Rings are made of FDA materials and certificated by the NSF for use with drinking water
  • EPDM is a strong material with a broad temperature range
  • It has excellent resistance to water, steam, and many chemicals

Specifications

  • Cross Section
    0.070 in
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    EPDM
  • Cross Section Shape
    Round
  • Temperature Range
    -60° to 250° F
  • Durometer
    70A
  • Standard Package Quantity
    25
  • Grade
    Food
  • Specifications Met
    FDA, NSF-61
  • UPC_NO
    193005194710
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text