Motion
ZUSAE70FDA117

USA INDUSTRIALS INC
ZUSAE70FDA117

FDA & NSF EPDM O-Ring - Dash 117 - Pack of 25
MI ITEM #11486460
MFR #ZUSAE70FDA117
Price$20.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAE70FDA117

FDA & NSF EPDM O-Ring - Dash 117 - Pack of 25
MI ITEM #11486460
MFR #ZUSAE70FDA117

Mfr description
ZUSAE70FDA117 FDA & NSF EPDM O-RING - DA
  • These EPDM O-Rings are made of FDA materials and certificated by the NSF for use with drinking water
  • EPDM is a strong material with a broad temperature range
  • It has excellent resistance to water, steam, and many chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.66/each

Specifications

Dimensions

  • Inside Diameter  
    0.799 in
  • Outside Diameter  
    1.005 in

Details

  • Color
    Black
  • Cross Section
    0.103 in
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Food
  • Material
    EPDM
  • Product Type
    O-Rings
  • Specifications Met
    FDA, NSF-61
  • Standard Package Quantity
    25
  • Temperature Range
    -60° to 250° F
  • UPC_NO
    193005194864

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)