Motion
ZUSADC75002
FFKM O-Ring - Dash 002 - Pack of 1
Mi Item #11486476
MFR #ZUSADC75002
Price$44.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FFKM O-Ring - Dash 002 - Pack of 1
Mi Item #11486476
MFR #ZUSADC75002

Mfr description
ZUSADC75002 FFKM O-RING - DASH 002 - PAC
  • FFKM has the best resistance to chemicals and high temperatures amongst all O-Ring materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.26/each

Specifications

Dimensions

  • Inside Diameter  
    0.042 in
  • Outside Diameter  
    0.142 in

Details

  • Color
    Black
  • Cross Section
    0.050 in
  • Cross Section Shape
    Round
  • Durometer
    75A
  • Grade
    Standard
  • Material
    FFKM
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Temperature Range
    30° to 600° F
  • UPC_NO
    193005337933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)