Motion
ZUSADC75008
FFKM O-Ring - Dash 008 - Pack of 1
MI ITEM #11486482
MFR #ZUSADC75008
List Price$33.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FFKM O-Ring - Dash 008 - Pack of 1
MI ITEM #11486482
MFR #ZUSADC75008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.91/each for your price

Overview

Mfr description
ZUSADC75008 FFKM O-RING - DASH 008 - PAC
  • FFKM has the best resistance to chemicals and high temperatures amongst all O-Ring materials

Specifications

  • Cross Section
    0.070 in
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    FFKM
  • Cross Section Shape
    Round
  • Temperature Range
    30° to 600° F
  • Durometer
    75A
  • Standard Package Quantity
    1
  • Grade
    Standard
  • Product Type
    O-Rings
  • UPC_NO
    193005319397

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text