Motion
ZUSADC75208
FFKM O-Ring - Dash 208 - Pack of 1
MI ITEM #11486522
MFR #ZUSADC75208
Price$119.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FFKM O-Ring - Dash 208 - Pack of 1
MI ITEM #11486522
MFR #ZUSADC75208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$119.26/each

Specifications

Dimensions

  • Inside Diameter  
    0.609 in
  • Outside Diameter  
    0.887 in

Details

  • Color
    Black
  • Cross Section
    0.139 in
  • Cross Section Shape
    Round
  • Durometer
    75A
  • Grade
    Standard
  • Material
    FFKM
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Temperature Range
    30° to 600° F
  • UPC_NO
    193005319717

Overview

Mfr description
ZUSADC75208 FFKM O-RING - DASH 208 - PAC
  • FFKM has the best resistance to chemicals and high temperatures amongst all O-Ring materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought