Motion
ZUSAU70014
Polyurethane O-Ring - Dash 014 - Pack of 10
MI ITEM #11486543
MFR #ZUSAU70014
Price$24.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane O-Ring - Dash 014 - Pack of 10
MI ITEM #11486543
MFR #ZUSAU70014

Mfr description
ZUSAU70014 POLYURETHANE O-RING - DASH 01
  • Polyurethane is the strongest O-Ring material which makes it a popular choice in wear applications where abrasives, high pressure, and movement are present
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.92/each

Specifications

Dimensions

  • Inside Diameter  
    0.489 in
  • Outside Diameter  
    0.629 in

Details

  • Color
    Natural
  • Cross Section
    0.070 in
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Standard
  • Material
    Polyurethane
  • Product Type
    O-Rings
  • Standard Package Quantity
    10
  • Temperature Range
    -20° to 180° F
  • UPC_NO
    193005272128

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)