Motion
ZUSAU70029
Polyurethane O-Ring - Dash 029 - Pack of 2
MI ITEM #11486550
MFR #ZUSAU70029
Price$21.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane O-Ring - Dash 029 - Pack of 2
MI ITEM #11486550
MFR #ZUSAU70029

Mfr description
ZUSAU70029 POLYURETHANE O-RING - DASH 02
  • Polyurethane is the strongest O-Ring material which makes it a popular choice in wear applications where abrasives, high pressure, and movement are present
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.14/each

Specifications

Dimensions

  • Inside Diameter  
    1.489 in
  • Outside Diameter  
    1.629 in

Details

  • Color
    Natural
  • Cross Section
    0.070 in
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Standard
  • Material
    Polyurethane
  • Product Type
    O-Rings
  • Standard Package Quantity
    2
  • Temperature Range
    -20° to 180° F
  • UPC_NO
    193005272197

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)