Motion
ZUSAU70124
Polyurethane O-Ring - Dash 124 - Pack of 2
Mi Item #11486566
MFR #ZUSAU70124
Price$25.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane O-Ring - Dash 124 - Pack of 2
Mi Item #11486566
MFR #ZUSAU70124

Mfr description
ZUSAU70124 POLYURETHANE O-RING - DASH 12
  • Polyurethane is the strongest O-Ring material which makes it a popular choice in wear applications where abrasives, high pressure, and movement are present
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.48/each

Specifications

Dimensions

  • Inside Diameter  
    1.237 in
  • Outside Diameter  
    1.443 in

Details

  • Color
    Natural
  • Cross Section
    0.103 in
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Standard
  • Material
    Polyurethane
  • Product Type
    O-Rings
  • Standard Package Quantity
    2
  • Temperature Range
    -20° to 180° F
  • UPC_NO
    193005272357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)