Motion
ZUSAU70210
Polyurethane O-Ring - Dash 210 - Pack of 2
MI ITEM #11486576
MFR #ZUSAU70210
List Price$19.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane O-Ring - Dash 210 - Pack of 2
MI ITEM #11486576
MFR #ZUSAU70210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.09/each for your price

Overview

Mfr description
ZUSAU70210 POLYURETHANE O-RING - DASH 21
  • Polyurethane is the strongest O-Ring material which makes it a popular choice in wear applications where abrasives, high pressure, and movement are present

Specifications

  • Cross Section
    0.139 in
  • Inside Diameter
  • Color
    Natural
  • Outside Diameter
  • Material
    Polyurethane
  • Cross Section Shape
    Round
  • Temperature Range
    -20° to 180° F
  • Durometer
    70A
  • Standard Package Quantity
    2
  • Grade
    Standard
  • Product Type
    O-Rings
  • UPC_NO
    193005272463

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text