Motion
ZUSATFE009
PTFE O-Ring - Dash 009 - Pack of 25
MI ITEM #11486600
MFR #ZUSATFE009
Price$28.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE O-Ring - Dash 009 - Pack of 25
MI ITEM #11486600
MFR #ZUSATFE009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.81/each

Specifications

Dimensions

  • Inside Diameter  
    0.208 in
  • Outside Diameter  
    0.348 in

Details

  • Color
    White
  • Cross Section
    0.070 in
  • Cross Section Shape
    Round
  • Durometer
    55D
  • Grade
    Standard
  • Material
    PTFE
  • Product Type
    O-Rings
  • Standard Package Quantity
    25
  • Temperature Range
    -50° to 500° F
  • UPC_NO
    193005268619

Overview

Mfr description
ZUSATFE009 PTFE O-RING - DASH 009 - PACK
  • PTFE is a low friction material with an excellent temperature range
  • It also has excellent resistance to chemicals and steam

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought