Motion
ZUSATFE011
PTFE O-Ring - Dash 011 - Pack of 25
MI ITEM #11486602
MFR #ZUSATFE011
List Price$25.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE O-Ring - Dash 011 - Pack of 25
MI ITEM #11486602
MFR #ZUSATFE011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.15/each for your price

Overview

Mfr description
ZUSATFE011 PTFE O-RING - DASH 011 - PACK
  • PTFE is a low friction material with an excellent temperature range
  • It also has excellent resistance to chemicals and steam

Specifications

  • Cross Section
    0.070 in
  • Inside Diameter
  • Color
    White
  • Outside Diameter
  • Material
    PTFE
  • Cross Section Shape
    Round
  • Temperature Range
    -50° to 500° F
  • Durometer
    55D
  • Standard Package Quantity
    25
  • Grade
    Standard
  • Product Type
    O-Rings
  • UPC_NO
    193005268633

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text