Motion
ZUSATFE123
PTFE O-Ring - Dash 123 - Pack of 5
MI ITEM #11486658
MFR #ZUSATFE123
Price$22.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE O-Ring - Dash 123 - Pack of 5
MI ITEM #11486658
MFR #ZUSATFE123

Mfr description
ZUSATFE123 PTFE O-RING - DASH 123 - PACK
  • PTFE is a low friction material with an excellent temperature range
  • It also has excellent resistance to chemicals and steam
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.55/each

Specifications

Dimensions

  • Inside Diameter  
    1.174 in
  • Outside Diameter  
    1.38 in

Details

  • Color
    White
  • Cross Section
    0.103 in
  • Cross Section Shape
    Round
  • Durometer
    55D
  • Grade
    Standard
  • Material
    PTFE
  • Product Type
    O-Rings
  • Standard Package Quantity
    5
  • Temperature Range
    -50° to 500° F
  • UPC_NO
    193005269203

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)