Motion
ZUSATFE161
PTFE O-Ring - Dash 161 - Pack of 1
MI ITEM #11486694
MFR #ZUSATFE161
Price$28.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE O-Ring - Dash 161 - Pack of 1
MI ITEM #11486694
MFR #ZUSATFE161

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.48/each

Specifications

Dimensions

  • Inside Diameter  
    5.487 in
  • Outside Diameter  
    5.693 in

Details

  • Color
    White
  • Cross Section
    0.103 in
  • Cross Section Shape
    Round
  • Durometer
    55D
  • Grade
    Standard
  • Material
    PTFE
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Temperature Range
    -50° to 500° F
  • UPC_NO
    193005269586

Overview

Mfr description
ZUSATFE161 PTFE O-RING - DASH 161 - PACK
  • PTFE is a low friction material with an excellent temperature range
  • It also has excellent resistance to chemicals and steam

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought