Motion
ZUSATST008
PTFE Split Backup Rings - Dash 008 - Pack of 10
MI ITEM #11486792
MFR #ZUSATST008
List Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Split Backup Rings - Dash 008 - Pack of 10
MI ITEM #11486792
MFR #ZUSATST008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.10/each for your price

Overview

Mfr description
ZUSATST008 PTFE SPLIT BACKUP RINGS - DAS
  • These PTFE Backup Rings are split which allows them to be easily installed a rod or piston
  • They withstand high temperatures and are inert to nearly all oils and chemicals

Specifications

  • Cross Section
    .053 in
  • Inside Diameter
  • Color
    White
  • Outside Diameter
  • Material
    PTFE
  • Cross Section Shape
    Round
  • Temperature Range
    -50° to 500° F
  • Durometer
    55D
  • Standard Package Quantity
    10
  • Grade
    Standard
  • Product Type
    O-Rings
  • UPC_NO
    193005322724

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text