Motion
ZUSATST120
PTFE Split Backup Rings - Dash 120 - Pack of 10
MI ITEM #11486813
MFR #ZUSATST120
Price$24.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Split Backup Rings - Dash 120 - Pack of 10
MI ITEM #11486813
MFR #ZUSATST120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.42/each

Specifications

Dimensions

  • Inside Diameter  
    1.020 in
  • Outside Diameter  
    1.192 in

Details

  • Color
    White
  • Cross Section
    .086 in
  • Cross Section Shape
    Round
  • Durometer
    55D
  • Grade
    Standard
  • Material
    PTFE
  • Product Type
    O-Rings
  • Standard Package Quantity
    10
  • Temperature Range
    -50° to 500° F
  • UPC_NO
    193005323035

Overview

Mfr description
ZUSATST120 PTFE SPLIT BACKUP RINGS - DAS
  • These PTFE Backup Rings are split which allows them to be easily installed a rod or piston
  • They withstand high temperatures and are inert to nearly all oils and chemicals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought