Motion
ZUSATST121
PTFE Split Backup Rings - Dash 121 - Pack of 10
MI ITEM #11486814
MFR #ZUSATST121
Price$33.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Split Backup Rings - Dash 121 - Pack of 10
MI ITEM #11486814
MFR #ZUSATST121

Mfr description
ZUSATST121 PTFE SPLIT BACKUP RINGS - DAS
  • These PTFE Backup Rings are split which allows them to be easily installed a rod or piston
  • They withstand high temperatures and are inert to nearly all oils and chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.15/each

Specifications

Dimensions

  • Inside Diameter  
    1.082 in
  • Outside Diameter  
    1.254 in

Details

  • Color
    White
  • Cross Section
    .086 in
  • Cross Section Shape
    Round
  • Durometer
    55D
  • Grade
    Standard
  • Material
    PTFE
  • Product Type
    O-Rings
  • Standard Package Quantity
    10
  • Temperature Range
    -50° to 500° F
  • UPC_NO
    193005323042

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)