Motion
ZUSAN70019
Neoprene O-Ring - Dash 019 - Pack of 100
MI ITEM #11486846
MFR #ZUSAN70019
Price$11.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Neoprene O-Ring - Dash 019 - Pack of 100
MI ITEM #11486846
MFR #ZUSAN70019

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.52/each

Specifications

Dimensions

  • Inside Diameter  
    0.801 in
  • Outside Diameter  
    0.941 in

Details

  • Color
    Black
  • Cross Section
    0.070 in
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Standard
  • Material
    Neoprene
  • Product Type
    O-Rings
  • Standard Package Quantity
    100
  • Temperature Range
    -30° to 250° F
  • UPC_NO
    193005237981

Overview

Mfr description
ZUSAN70019 NEOPRENE O-RING - DASH 019 -
  • Neoprene is the preferred sealing material for the refrigeration industry because of its resistance to ammonia and Freon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought