Motion
ZUSAN70210
Neoprene O-Ring - Dash 210 - Pack of 50
MI ITEM #11486869
MFR #ZUSAN70210
Price$31.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Neoprene O-Ring - Dash 210 - Pack of 50
MI ITEM #11486869
MFR #ZUSAN70210

Mfr description
ZUSAN70210 NEOPRENE O-RING - DASH 210 -
  • Neoprene is the preferred sealing material for the refrigeration industry because of its resistance to ammonia and Freon
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.87/each

Specifications

Dimensions

  • Inside Diameter  
    0.734 in
  • Outside Diameter  
    1.012 in

Details

  • Color
    Black
  • Cross Section
    0.139 in
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Standard
  • Material
    Neoprene
  • Product Type
    O-Rings
  • Standard Package Quantity
    50
  • Temperature Range
    -30° to 250° F
  • UPC_NO
    193005239145

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)