Motion
ZUSAN70216
Neoprene O-Ring - Dash 216 - Pack of 25
MI ITEM #11486873
MFR #ZUSAN70216
Price$23.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Neoprene O-Ring - Dash 216 - Pack of 25
MI ITEM #11486873
MFR #ZUSAN70216

Mfr description
ZUSAN70216 NEOPRENE O-RING - DASH 216 -
  • Neoprene is the preferred sealing material for the refrigeration industry because of its resistance to ammonia and Freon
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.28/each

Specifications

Dimensions

  • Inside Diameter  
    1.109 in
  • Outside Diameter  
    1.387 in

Details

  • Color
    Black
  • Cross Section
    0.139 in
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Standard
  • Material
    Neoprene
  • Product Type
    O-Rings
  • Standard Package Quantity
    25
  • Temperature Range
    -30° to 250° F
  • UPC_NO
    193005239206

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)